CENTAUR PVC SCS 20B 20MM ROUND CONDUIT CLIPS BLACK (DIA)20 MM
Conduit Clip
See technical informationSee documentsReferences
Centaur Manufacturing:SCS20B
Rubix:234A6326

Documents
Product details : CENTAUR PVC SCS 20B 20MM ROUND CONDUIT CLIPS BLACK (DIA)20 MM
Strengths
•Suitable for holding 20 mm PVCu conduit against the wall
Push in design allows for easy installation
Push in design allows for easy installation
Technical specifications
Attributes
| Type | conduit clip |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
