MECALINE 879633 REED SWITCH FOR ISO 6432
STATIC / REED DETECTOR FOR CYLINDER ISO 6432
See technical informationSee documentsReferences
Mecaline:879633
Rubix:216A1423
EAN:3660338331763

Documents
Product details : MECALINE 879633 REED SWITCH FOR ISO 6432
2 wire static / reed switch, Normally open, Red LED indicator 2 meters cable, IP67 rated for cylinders ISO 6432
REED DETECTOR FOR ISO 6432
Technical specifications
Attributes
| Type | reed switch |
|---|---|
| Min. tension | 5 V |
| Max. tension | 120 V |
| Cable length | 2 m |
Show UNSPSC/ECL@SS
£ 14.71 excl. VAT
/ Each
£ 17.65 incl. VAT
- Usually arrives within 14 working days
