SCHNEIDER DDPI M12 SN4MM NO P XS612B1PAL2
Inductive proximity sensor
See technical informationSee documentsReferences
Schneider Electric:XS612B1PAL2
Rubix:154A0549
EAN:3389110145731




Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
Documents
Product details : SCHNEIDER DDPI M12 SN4MM NO P XS612B1PAL2
Inductive sensor XS6 M12, L53mm, brass, Sn4mm, 12..48VDC, cable 2m. range of product: OsiSense XS - series name: general purpose - sensor type: inductive proximity sensor - device application: mobile equipment - sensor name: XS6 - sensor design: cylindrical M12 - size: 53 mm - body type: fixed - material: metal - type of output signal: discrete - wiring technique: 3-wire - output circuit type: DC - cable length: 2 m - IP degree of protection: IP68 double insulation conforming to IEC 60529, IP69K conforming to DIN 40050. Benefits: .. Applications: .. Benefits: Available everywhere at your Telemecanique sensors distributor next door, compliant with international standards & certifications in standard and increased range.... Applications: ..
Strengths
Extended Sensing Range.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
| Material | metal |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 70.74 excl. VAT
/ Each
£ 84.89 incl. VAT
- Delivery usually within ( 15 ) days