Proximity switch SIEN
Type | SIEN |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Logistics dimensions (L x W x H) | 180x130x6 mm |
---|---|
Logistic Weight | 56,02 g |
Type | SIEN |
Min. tension | 10 V |
Max. tension | 30 V |
Material | PA, Steel |
Connection | Cable |
Cable length | 2,5 m |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Delivery usually within ( 11 ) days