PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/4 (6.0MM) PR10060


Steel Hand Stamps in Reverse 6mm

References
pryor:PR10060
rubix:218305
brand logo
brand logo
Technical specifications
Height6 mm

Product details : PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/4 (6.0MM) PR10060


Figure punches Pryor PR10060 5mm
Reverse Sharp Faced engraving style to produce clear negative impressions.
Suitable for marking Aluminium to Stainless Steel up to a maximum hardness of 38 Rockwell C.
All the stamps in this range are hardened and tempered to precise limits, nickel plated for rust protection thus giving maximum safety in use and long product life.

Applications

A range of high performance, low cost precision hand stamps, ideal for when a clear negative impression is required, particularly in moulding or cast applications, to produce a positive or readable inscription on the moulded or cast component.

Technical specifications


Attributes
Height6 mm
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
  • Usually arrives within 14 working days