MARKAL 096011 YELLOW CHINAGRAPH PENCIL

Paper-wrapped marker, grease pencil

See technical information

References

Markal:096011
Rubix:125A5204
Manufacturer :96011
EAN:0048615969169
brand logo

Technical specifications

Colouryellow
Length170 mm
Type of markingpermanent

Product details : MARKAL 096011 YELLOW CHINAGRAPH PENCIL


The paper-wrapped grease pencil is a smooth-writing, economical marker for marking almost any surface.

Strengths

Low-cost, general purpose marker for smooth writing on most surfacesMoisture-resistant marker, can be used effectively in most climatesNo sharpening required; pull string and unwrap paperHigh-visibility colors for instant identification

Applications

Glass industryAutomotive and other transportationMetal fabricationQuality controlConstruction

Technical specifications


Attributes
Colouryellow
Length170 mm
Type of markingpermanent
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
  • Usually arrives within 14 working days

Colour