Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Miscellaneous maintenance
(255)
See Miscellaneous maintenance
< Back
Rubix Categories
Maintenance & Repairs
Miscellaneous maintenance
Miscellaneous maintenance
Maintenance requisites
Figure punches
PRYOR NUMBER PUNCH SET PP10040 5/32 INCH 4.0MM
PRYOR NUMBER PUNCH SET PP10040 5/32 INCH 4.0MM
Figure punches Pryor
References
pryor:
PP10040
rubix:
212831
ean:
5022044000230
Technical specifications
Height
4
mm
Product details
Technical specifications
Product details : PRYOR NUMBER PUNCH SET PP10040 5/32 INCH 4.0MM
Technical specifications
Attributes
Height
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.69
excl. VAT
/
Each
£
15.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
REVERSE LETTER PUNCH SET 1/4 (6.0MM)
PRYOR H96040 HAND HELD TYPE HOLDER H9-6-40
PRYOR HAND HELD TYPE HOLDER H8-0-39
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/4 (6.0MM) PR10060
GEDORE 2201-6 LETTER PUNCH SET
PRYOR HAND HELD TYPE HOLDER H16-57
GEDORE 2200-6 NUMBER PUNCH SET
ROCOL 47003 EASYLINE EDGE AEROSOL BLUE 750ML
HELLERMANN LETTER E SIZE C 515-02059
ROCOL 44080 CONTRACTOR FUSION WHITE 750ML
SPARTEX WHITE PENCIL 787627
PRO-MAX BROAD TIP RED 2
LEGRAND 038227 CABLE MARKER 7 1.5 TO 2.5MM
SPARTEX 839917 PAINT UP 10 INDELIBLE FELT-TIP TYPE RED
EDDING 400 BLUE PERMANENT MARKER PACK 10