Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Miscellaneous maintenance
(255)
See Miscellaneous maintenance
< Back
Rubix Categories
Maintenance & Repairs
Miscellaneous maintenance
Miscellaneous maintenance
Maintenance requisites
Figure punches
REVERSE LETTER PUNCH SET 1/4 (6.0MM)
REVERSE LETTER PUNCH SET 1/4 (6.0MM)
Figure punches Pryor
References
pryor:
PR27060
rubix:
218311
Product details
Technical specifications
Product details : REVERSE LETTER PUNCH SET 1/4 (6.0MM)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.86
excl. VAT
/
Each
£
95.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 2201-6 LETTER PUNCH SET
PRYOR H96040 HAND HELD TYPE HOLDER H9-6-40
GEDORE 2200-6 NUMBER PUNCH SET
PRYOR HAND HELD TYPE HOLDER H16-57
PRYOR NUMBER PUNCH SET PP10040 5/32 INCH 4.0MM
PRYOR HAND HELD TYPE HOLDER H8-0-39
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/4 (6.0MM) PR10060
MARKAL 096823 VALVE ACTION MARKER BLACK
STANLEY CHALK REFILL BLUE 1.1KG 1-47-917
MARKAL MRK-80224 B PAINTSTIK ORANGE
MARKAL 96827 GOLD PAINT PEN
MARKAL 96917 DURA INK TYPE 200 BLACK BROAD CHISEL TIP
LEGRAND 038227 CABLE MARKER 7 1.5 TO 2.5MM
E-2000C INDUSTRIAL-GRADE PREMIUM PERMANENT MARKER BLACK
96652 STYLMARK WHITE PAINT MARKER