References
Festo:VUWS-L20-P53U-M-G18
Rubix:392A0153
Manufacturer :575690
EAN:4052568104177

Documents
Product details : FESTO 575690 PNEUMATIC VALVE
Pneumatic valve VUWS-L20-P53U-M-G18 Valve function=5/3 pressurised, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Type | vuws-l20-p53u-m-g18 pneumatic valve |
Show UNSPSC/ECL@SS
£ 56.82 excl. VAT
/ Each
£ 68.18 incl. VAT
- Delivery usually within ( 6 ) days