• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bearing technology(69,203)
  • Linear technology(949)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,863)
  • Couplings and connecting elements(1,298)
  • Mechanical transmission sealing(7,845)
  • Damping technology(58)
  • Mechanical lubrication technology(545)
See Mechanical Power Transmission
  • Drive elements(1,200)
  • Conveying elements(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Motors - Accessory / Spare part
FESTO 8031299 STEM ACTUATED VALVE

FESTO 8031299 STEM ACTUATED VALVE


Stem actuated valve

References
festo:VMEF-S-M52-E-G18
rubix:391A8065
manufacturer :8031299
ean:4052568293871
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : FESTO 8031299 STEM ACTUATED VALVE


Technical specifications


Attributes
No attributes to display for this product
£ 82.13 excl. VAT
/ Each
£ 98.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 5255434 SERVO MOTORFESTO 8094481 CONNECTING CABLEMECALINE ALUMINIUM B35 IE1 4 POLE MOTOR 0.18K4P63B35IE1A3MECALINE 873355 ALUMINIUM B3 IE3 4 POLE MOTOR 1.1K4P90B3IE3A3FESTO 4772764 FILTER REGULATORMECALINE 3EL132M6C-PA-BA-C34 MOTOR 4KW 1000RPM B35 132M 400/690V-3PH-5FESTO 8064294 PIEZO VALVEMECALINE 2EL080M6B-PC-A0-C34 MOTOR 055KW 1000RPM B34 80M 230/400V-3PH-MECALINE CAST IRON B35 IE3 4 POLE MOTOR 30K4P200B35IE3F3FESTO 8035187 PNEUMATIC VALVEMECALINE 2EL063M4B-PA-A0-C34 MOTOR 012KW 1500RPM B35 63M 230/400V-3PH-MECALINE 3EL132S6B-PC-BA-C34 MOTOR 3KW 1000RPM B34 132M 400/690V-3PH-5MECALINE 2EL080M6A-PC-A0-C34 MOTOR 037KW 1000RPM B34 80M 230/400V-3PH-MECALINE 4EG160M4E-FC-BA-C34 MOTOR 11KW 1500RPM B14 160M 400/690V-3PH-MECALINE 873396 ALUMINIUM B3 IE3 4 POLE MOTOR 5.5K4P132B3IE3A3

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories