Stig S3 SRC
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | grey |
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | grey |
Main material | leather |
Metal free | no |
Type of soles | composite mid sole |
No laces/slip-on | yes |
Material | leather |
Liner material | wingtex air tunnel |
Delivery usually within ( 3 ) days