References
Festo:DFSP-16-10-S-PA
Rubix:390A6790
Manufacturer :576056
EAN:4052568224202

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : FESTO 576056 STOPPER CYLINDER
Stopper cylinder DFSP-16-10-S-PA Stroke=10 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 123,05 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 87.54 excl. VAT
/ Each
£ 105.05 incl. VAT
- Delivery usually within ( 2 ) days