FESTO 576100 STOPPER CYLINDER DFSP-32-20-DS-PA
Stopper Cylinder
See technical informationSee documentsReferences
Festo:DFSP-32-20-DS-PA
Rubix:249A3059
Manufacturer :576100
EAN:4052568224646

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : FESTO 576100 STOPPER CYLINDER DFSP-32-20-DS-PA
Stopper cylinder DFSP-32-20-DS-PA Stroke=20 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 498,89 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 113.90 excl. VAT
/ Each
£ 136.68 incl. VAT
- Delivery usually within ( 2 ) days