References
SMC:RSDQB50TF-30TZ
Rubix:240A0267
Manufacturer :RSDQB50TF-30TZ

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 50 mm |
Product details : SMC RSDQB50TF-30TZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 50 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised cylinder tube) |
Show UNSPSC/ECL@SS
£ 127.39 excl. VAT
/ Each
£ 152.87 incl. VAT
- Delivery usually within ( 21 ) days