Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 30 mm |
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 93x177x98 mm |
---|---|
Logistic Weight | 1700 g |
Type | stopper cylinder |
Cylinder stroke | 30 mm |
Cylinder diameter | 50 mm |
Usually arrives within 14 working days