FESTO 192877 SHOCK ABSORBER DG-GA-40-YSR
Pneumatic Shock Absorber
See technical informationSee documentsReferences
Festo:DG-GA-40-YSR
Rubix:114A3879
Manufacturer :192877
EAN:4052568153168

Technical specifications
| Type | pneumatic shock absorber |
|---|---|
| Cylinder stroke | 40 mm |
| Cylinder diameter | 40 mm |
Documents
Product details : FESTO 192877 SHOCK ABSORBER DG-GA-40-YSR
Shock absorber DG-GA-40-YSR In protected version Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 262 g |
|---|---|
| Type | pneumatic shock absorber |
| Cylinder stroke | 40 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 191.57 excl. VAT
/ Each
£ 229.88 incl. VAT
- Delivery usually within ( 8 ) days