SMC RSDQB20-20T AIR CYLINDER


Stopper Cylinder

References
smc:RSDQB20-20T
rubix:132A0997
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
See all Specifications

Product details : SMC RSDQB20-20T AIR CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
RS(D)Q, Stopper Cylinder, Fixed Mounting Height

Technical specifications


Attributes
Logistic Weight249 g
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 73.64 excl. VAT
/ Each
£ 88.37 incl. VAT
  • Delivery usually within ( 15 ) days