Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 10 mm |
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 36x77x36 mm |
---|---|
Logistic Weight | 217 g |
Type | stopper cylinder |
Cylinder stroke | 10 mm |
Cylinder diameter | 20 mm |
Delivery usually within ( 15 ) days