Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576144 STOPPER CYLINDER DFSP-50-20-S-PA
FESTO 576144 STOPPER CYLINDER DFSP-50-20-S-PA
Stopper Cylinder
References
festo:
DFSP-50-20-S-PA
rubix:
244A2842
manufacturer :
576144
ean:
4052568225087
Technical specifications
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576144 STOPPER CYLINDER DFSP-50-20-S-PA
Stopper cylinder DFSP-50-20-S-PA Stroke=20 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
1105,9
g
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.70
excl. VAT
/
Each
£
227.64
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC RS2H63-30DM-D HEAVY DUTY STOPPER CYLINDER
SMC CDG5EA32SR-400 STAINLESS STEEL CYLINDER W/ROD
FESTO 576126 STOPPER CYLINDER DFSP-40-20-PS-PA
SMC RSDQB40-30DZ STOPPER CYLINDER
SMC RSDQB20-10DR AIR CYLINDER
SMC RS2H63TF-30DL-D HEAVY DUTY STOPPER CYLINDER
FESTO 164894 STOPPER CYLINDER STAF-80-40-P-A-R
FESTO 576099 STOPPER CYLINDER
SMC RSDQA20TF-20DZ STOPPER CYLINDER
SMC RSDQB32TF-20TZ STOPPER CYLINDER
SMC RSDQB40-20D AIR CYLINDER
SMC RSDQA20-10DZ COMPACT STOPPER CYLINDER
FESTO 576129 STOPPER CYLINDER
SMC RS2H50-30TL-D HEAVY DUTY STOPPER CYLINDER
SMC RSDQB32-20TR AIR CYLINDER