References
SMC:RSDQB20-15B
Rubix:2608503

Product details : SMC RSDQB20-15B AIR CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
RS(D)Q, Stopper Cylinder, Fixed Mounting Height
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | rs(d)q |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 20 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (rod cover & cylinder tube); stainless steel (piston rod ø12–ø20); urethane (bumper); steel wire / spring elements |
Show UNSPSC/ECL@SS
£ 72.75 excl. VAT
/ Each
£ 87.30 incl. VAT
- Delivery usually within ( 4 ) days