SMC RSDQB32-20DKZ STOPPER CYLINDER


Stopper Cylinder

References
smc:RSDQB32-20DKZ
rubix:239A7506
manufacturer :01760515
brand logo
brand logo

Product details : SMC RSDQB32-20DKZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.

Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 32mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 20mm
Action: D (Double Acting)
Rod End: K (Chamfered)
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
No attributes to display for this product
£ 111.66 excl. VAT
/ Each
£ 133.99 incl. VAT
  • Delivery usually within ( 4 ) days