SMC NCMB075-0100 IMPERIAL CYLINDER


Round Body Cylinder

References
smc:NCMB075-0100
rubix:2605361
brand logo
brand logo
Technical specifications
Typeround body cylinder
Cylinder stroke100 mm
See all Specifications

Product details : SMC NCMB075-0100 IMPERIAL CYLINDER


Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension.

Strengths

•Double acting single rod
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot

Technical specifications


Attributes
Logistic Weight113 g
Typeround body cylinder
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 56.18 excl. VAT
/ Each
£ 67.42 incl. VAT
  • Delivery usually within ( 4 ) days