Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 25 mm |
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 122x178x100 mm |
---|---|
Logistic Weight | 840 g |
Type | stopper cylinder |
Cylinder stroke | 25 mm |
Cylinder diameter | 40 mm |
Delivery usually within ( 15 ) days