SMC NCGBA25-0300 AIR CYLINDER


Round Body Cylinder

References
smc:NCGBA25-0300
rubix:2607690
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter25 mm
See all Specifications

Product details : SMC NCGBA25-0300 AIR CYLINDER


The NCG provides precision mounting, short overall length, and high speed. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.

Strengths

•Single acting, single rod, spring return/extend
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors

Technical specifications


Attributes
Logistic Weight280 g
Typeair cylinder
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 57.59 excl. VAT
/ Each
£ 69.11 incl. VAT
  • Delivery usually within ( 38 ) days