References
Helly Hansen:70583_299-S
Rubix:366A8102
Manufacturer :70583_299-S
EAN:7040055867831


Technical specifications
| Colour | orange |
|---|---|
| Size | s |
| Main material | polyvinyl chloride (pvc) |
Product details : HELLYHAN 70583_299-S STORM RAIN BIB DARK ORANGE/BLACK S
Main: 100% PVC on 100% Polyester knit - 310g/m²
Storm Bib sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Storm Bib sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | polyvinyl chloride (pvc) |
| Secondary colour | black |
| Grammage | 310 g/m² |
| Material | 100% pvc |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days