Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
STORMSHIELD SMOOTH 5 LITRE B/WHITE
STORMSHIELD SMOOTH 5 LITRE B/WHITE
Storm Shield Smooth Masonry
References
johnstone’s:
301727
rubix:
112676
Technical specifications
Colour
White
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : STORMSHIELD SMOOTH 5 LITRE B/WHITE
Smooth masonry is a durable coating, suitable for most exterior masonry surfaces and is shower resistant. The durable film is tough, offering excellent resistance against dirt and grime and protects against atmospheric pollution.
Technical specifications
Attributes
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.10
excl. VAT
/
Each
£
46.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7379MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS BLACK 750ML
RUST-OLEUM 7343MS.0.75 COMBI MULTI-SURFACE GLOSS LIGHT YELLOW 750ML
SPARTEX 860183 PAINT AEROSOLS COLOUR BLACK HAUTE TEMPERATURE 400ML
JOHNSTONES PROFFESIONAL GLOSS 5L BLACK
RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
RUSTOLEUM 2128 SAPPHIRE BLUE RAL 5003 HARD HAT AEROSOL 500ML
SPARTEX 860163 PAINT AEROSOLS COLOUR ORANGE RAL 2009 400ML
RUST-OLEUM 2165 TOPCOAT AEROSOL BRIGHT RED 500ML
JOHNSTONES CONTRACT MATT EMULSION MAGNOLIA 10L
JOHNSTONES PROFESSIONAL GLOSS PAINT BRILLIANT WHITE 301730 5L
RUST-OLEUM 2124 TOPCOAT AEROSOL SIGNAL BLUE 500ML
AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187
RUST-OLEUM 2111 SPARKLING ALUMINIUM AEROSOL 500ML
JOHNSTONES 301679 EGGSHELL BRILLIANT WHITE 2.5 L
RUST-OLEUM 2255 TOPCOAT AEROSOL FLUORESCENT ORANGE 500ML