SMC MXJ8-15 AIR SLIDE TABLE

MXJ, Miniature High Precision Slide Table (ø4.5, ø6, ø8)

See technical informationSee documents

References

SMC:MXJ8-15
Rubix:392A8488
Manufacturer :MXJ8-15
EAN:3618036360349
brand logo

Technical specifications

Typeair slide table
Cylinder diameter8 mm
Cylinder stroke15 mm
See all Specifications

Documents

Product details : SMC MXJ8-15 AIR SLIDE TABLE


Air slide table, double acting High precision linear guide Bore sizes (mm): 4.5, 6, 8, 12 and 16 Strokes up to 50 mm Compact and lightweight design.

Strengths

Strokes up to 20 mm. Front and top mounting. Travelling parallelism: 0.005 mm. Clean room specification available. Operating pressure range: 0.15 to 0.7 MPa.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter8 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size8
£ 286.52 excl. VAT
/ Each
£ 343.82 incl. VAT
  • Usually arrives within 14 working days