References
Festo:EAMC-30-32-6.35-10
Rubix:390A9396
Manufacturer :562679
EAN:4052568099633

Documents
Product details : FESTO 562679 COUPLING
Coupling EAMC-30-32-6.35-10 Holder diameter 1=6,35 mm, Holder diameter 2=10 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6.35-10, Bore diameter 1=6,35 mm, Bore diameter 2=10 mm, Size=30, Mounting position=any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 48,75 g |
|---|---|
| Type | coupling eamc |
Show UNSPSC/ECL@SS
£ 61.35 excl. VAT
/ Each
£ 73.62 incl. VAT
- Delivery usually within ( 2 ) days