SMC CE1B40-500 STROKE READING CYLINDER


Stroke Reading Cylinder

References
smc:CE1B40-500
rubix:133A0679
brand logo
brand logo
Technical specifications
TypeStroke Reading Cylinder

Product details : SMC CE1B40-500 STROKE READING CYLINDER


The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
•Stroke reading cylinder with position feedback
•Resolution: 0.1mm
•Water resistance improved by changing sensor unit filter
•Power supply voltage 12 to 24V DC
•Numerous stroke variations
•Improved noise resistance
•Bore sizes: 12, 20, 32, 40, 50, 63

Mounting: B (Tapped on Both Sides)
Bore Size: 40mm
Stroke: 500mm
Cushion: 40~63 Bore-Cushion Both Sides
12~32 Bore-No Cushion:
Connector: Connector
Cable Length: 05 M
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeStroke Reading Cylinder
Show UNSPSC/ECL@SS
£ 940.76 excl. VAT
/ Each
£ 1,128.91 incl. VAT
  • Delivery usually within ( 4 ) days