References
U-Power:UW20112-38
Rubix:2586898
EAN:8033546024270

Product details : U-POWER UW20112 STRUCTURE U S2 SRC BLACK LOWSHOE EU38 UK5
White low safety shoes totally "no metal", u power, comfortable and light of the White68 & Black line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU/PU sole.
Standard : EN20345 S2 SRC
Standard : EN20345 S2 SRC
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| Material | leather |
Show UNSPSC/ECL@SS
£ 52.07 excl. VAT
/ Each
£ 62.48 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
38