Formal Shoes
EU shoe size | 45 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Microfiber |
Type of soles | Anti-fatigue AirTech + low-profile Tpu-Skin |
Security Category | S1P |
Weight | 530 g |
Non-magnetic | Yes |
Material | Cordura and suede leather |
Usually arrives within 14 working days