Stud Male BSP Parallel Metric 3601
Type | 3601 |
---|
Logistic Weight | 34 g |
---|---|
Package weight | 184 g |
Type | 3601 |
Threading diameter (inch) | G3/8 '' |
Exterior tube diameter | 20 mm |
Min. temperature | -25 °C |
Max. temperature | 150 °C |
60 mm | |
60 mm |
Usually arrives within 14 working days