V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK9 EU43
Sturdy Boot
See technical informationSee documentsReferences
V12 Footwear:V6863.01-9
Rubix:80388141
EAN:5055327310573



Documents
Product details : V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK9 EU43
The Rhino STS is a tough and sturdy boot; crafted from a water resistant leather with a strong scuff cap. Created to a new extreme comfort shape, with padded ankle support and a deep padded scoop collar, it is an incredibly comfortable boot. It comes with several unique features including a lightweight composite toecap, anti-nail plate, and non-snagging speed lacing system. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
Moisture absorbing
Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | black |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 52.34 excl. VAT
/ Each
£ 62.81 incl. VAT
- Usually arrives within 14 working days
