U-POWER RL10013 LIFT ESD S3 CI SRC BLACK BOOT EU36 UK3
Safety Shoes
See technical informationSee documentsReferences
U-Power:RL10013 36
Rubix:2587104
Manufacturer :0RL10013 36
EAN:8033546346921




Documents
Product details : U-POWER RL10013 LIFT ESD S3 CI SRC BLACK BOOT EU36 UK3
Safety shoes high, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy, S3 SRC CI ESD sole
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36