References
Festo:SUA-20
Rubix:118A3458
Manufacturer :157320
EAN:4052568011550

Documents
Product details : FESTO 157320 SWIVEL FLANGE SUA-20
Swivel flange SUA-20 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=41 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x32x45 mm |
|---|---|
| Logistic Weight | 37,19 g |
| Type | swivel flange |
| Connection 1 | 20 mm |
Show UNSPSC/ECL@SS
£ 47.33 excl. VAT
/ Each
£ 56.80 incl. VAT
- Delivery usually within ( 8 ) days