FESTO 561084 SUB-BASE

Sub base

See technical informationSee documents

References

Festo:VMPAL-AP-4X10-QS6-2
Rubix:391A8433
Manufacturer :561084
EAN:4052568208493
brand logo

Technical specifications

Typeconnection plate

Documents

Product details : FESTO 561084 SUB-BASE


sub-base VMPAL-AP-4X10-QS6-2 Width=42,8 mm, Length=107,3 mm, Grid dimension=10,7 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar
Sub-base VMPAL-AP-4X10-QS6-2 561084

Technical specifications


Attributes
Typeconnection plate
£ 110.47 excl. VAT
/ Each
£ 132.56 incl. VAT
  • Delivery usually within ( 6 ) days