Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 3394 STEM ACTUATED VALVE VS-4-1/8
FESTO 3394 STEM ACTUATED VALVE VS-4-1/8
Stem actuated valve VS
References
festo:
VS-4-1/8
rubix:
110A1380
manufacturer :
3394
ean:
4052568008338
Technical specifications
Type
stem actuated valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3394 STEM ACTUATED VALVE VS-4-1/8
Stem actuated valve VS-4-1/8 Piloted, normally closed. Valve function=4/2 monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
42
x
53
Ā
mm
Logistic Weight
174,1Ā
g
Type
stem actuated valve
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
291.13
excl. VAT
/
Each
Ā£
349.36
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 547423 TIE ROD CPVSC1-ZA-11
SMC KM11-08-12-6 FITTING MANIFOLD
SMC ARM10F1-06GPC MANIFOLD REGULATOR
SMC ARM5SA-18-A COMPACT MANIFOLD REGULATOR
FESTO 573455 INSCRIPTION LABEL HOLDER
SMC KBZ1-06 FITTING FOR PIPING MODULE
FESTO 576314 END PLATE
FESTO 162570 LABEL HOLDER CPV14-VI-BZ-T-5
FESTO 537987 ELECTRONICS MODULE VMPA1-MPM-EMM-4
FESTO 532809 TIE ROD CPVSC1-ZA-12
NORGREN 2221104000000000 MANIFOLD PLATE
SMC IL220-N02-L
FESTO 560970 ELECTRICAL INTERLINKING MODULE
FESTO 561090 SUB-BASE
FESTO 187824 MANIFOLD BLOCK CPE14-PRSG-3