References
Festo:VMPAC-AP-14-B-2
Rubix:391A8292
Manufacturer :576575
EAN:4052568104399
Documents
Product details : FESTO 576575 SUB-BASE
sub-base VMPAC-AP-14-B-2 Width=32,8 mm, Length=169 mm, Grid dimension=26,8 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 8 bar
Sub-base VMPAC-AP-14-B-2 576575
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
£ 51.52 excl. VAT
/ Each
£ 61.82 incl. VAT
- Delivery usually within ( 2 ) days
