References
SMC:DM12-04NU-C2
Rubix:123A4398
Manufacturer :DM12-04NU-C2
EAN:3618036129731
Product details : SMC DM12-04NU-C2 MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: C2 [Cover on Both Sides (2 pcs.)]
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: C2 [Cover on Both Sides (2 pcs.)]
Technical specifications
Attributes
| Type | dm12 connector |
|---|
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
- Delivery usually within ( 8 ) days
