References
SMC:VQ2000-PW-02F
Rubix:393A9976
Manufacturer :VQ2000-PW-02F
EAN:3618036556186

Product details : SMC VQ2000-PW-02F SUB PLATE
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
•Fluid: air/inert gas
Operating pressure range: 0.1 - 0.7MPa
Operating pressure range: 0.1 - 0.7MPa
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Type | sub plate |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 70.38 excl. VAT
/ Each
£ 84.46 incl. VAT
- Usually arrives within 14 working days