PIAB 0101102 B20.20 SUCTION CUP


Suction cup B20

References
piab:101102
rubix:80345406
brand logo
brand logo
Technical specifications
TypeSuction Cup

Product details : PIAB 0101102 B20.20 SUCTION CUP


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items.

Strengths

  • Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates.
  • The lifting movement can be used to separate small and thin objects.
  • Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement.

Applications

Plastic injection moulded parts, dry sheet metal

Technical specifications


Attributes
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
  • In stock: Next day delivery