FESTO 189221 SUCTION CUP COMPLETE HOLDER ESH-HC-5-G
Suction cup holder ESH-HC
See technical informationSee documentsReferences
Festo:ESH-HC-5-G
Rubix:120A6149
Manufacturer :189221
EAN:4052568078317

Documents
Product details : FESTO 189221 SUCTION CUP COMPLETE HOLDER ESH-HC-5-G
Suction cup holder ESH-HC-5-G with height compendsator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=3,327 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 5
Technical specifications
Attributes
| Logistic Weight | 112,4 g |
|---|---|
| Type | suction cup complete holder esh-hc-5-g 189221 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 78.46 excl. VAT
/ Each
£ 94.15 incl. VAT
- Delivery usually within ( 2 ) days