FESTO 189231 SUCTION CUP COMPLETE HOLDER ESH-HCL-5-G
Suction cup holder ESH-HCL
See technical informationSee documentsReferences
Festo:ESH-HCL-5-G
Rubix:120A6229
Manufacturer :189231
EAN:4052568149758

Documents
Product details : FESTO 189231 SUCTION CUP COMPLETE HOLDER ESH-HCL-5-G
Suction cup holder ESH-HCL-5-G with increased height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=30 mm, Volume=6,06 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 5
Technical specifications
Attributes
| Logistic Weight | 171,4 g |
|---|---|
| Type | suction cup complete holder esh-hcl-5-g 189231 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 171.59 excl. VAT
/ Each
£ 205.91 incl. VAT
- Delivery usually within ( 2 ) days