FESTO 189232 SUCTION CUP COMPLETE HOLDER ESH-HCL-6-G
Suction cup holder ESH-HCL
See technical informationSee documentsReferences
Festo:ESH-HCL-6-G
Rubix:120A6230
Manufacturer :189232
EAN:4052568149765

Documents
Product details : FESTO 189232 SUCTION CUP COMPLETE HOLDER ESH-HCL-6-G
Suction cup holder ESH-HCL-6-G with increased height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=40 mm, Volume=16,325 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 6
Technical specifications
Attributes
| Logistic Weight | 564,38 g |
|---|---|
| Type | suction cup complete holder esh-hcl-6-g 189232 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 276.23 excl. VAT
/ Each
£ 331.48 incl. VAT
- Delivery usually within ( 2 ) days