FESTO 189260 SUCTION CUP COMPLETE HOLDER ESH-HF-1-M10X1
Suction cup holder ESH-HF
See technical informationSee documentsReferences
Festo:ESH-HF-1-M10X1
Rubix:120A4793
Manufacturer :189260
EAN:4052568078577

Documents
Product details : FESTO 189260 SUCTION CUP COMPLETE HOLDER ESH-HF-1-M10X1
Suction cup holder ESH-HF-1-M10X1 with height compensator, for direct screw-in fitting. Height compensator for suction-cup holder=2,6 mm, Nominal size=2 mm, Volume=0,108 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation)
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Type | suction cup complete holder esh-hf-1-m10x1 189260 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 46.72 excl. VAT
/ Each
£ 56.06 incl. VAT
- Delivery usually within ( 6 ) days