References
Festo:OASI-20
Rubix:391A4800
Manufacturer :1048877
EAN:4052568061241

Documents
Product details : FESTO 1048877 SUCTION-CUP INSERT
Suction cup insert OASI-20 must be replaced in case of contamination. Operating pressure=0 - 0,95 bar, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-], Food-safe=See Supplementary material information, Ambient temperature=5 - 50 °C, Product weight=0,6 g
Suction cup insert OASI-20 1048877
Technical specifications
Attributes
| Type | suction-cup insert |
|---|---|
| Material | pe |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 6 ) days