PIAB SUCTION CUPS 0118507


Suction cup

References
piab:0118507
rubix:121A4861
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter21 mm
Shaperound
See all Specifications

Product details : PIAB SUCTION CUPS 0118507


Strengths

Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Technical specifications


Attributes
Materialpolyurethane
Diameter21 mm
Shaperound
Typesuction cup
Metrical Diameter21 mm
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
  • Usually arrives within 14 working days