FESTO 191008 SUCTION CUP WITHOUT CONNECTOR ESV-100-SU

ESV vacuum cups

See technical informationSee documents

References

Festo:ESV-100-SU
Rubix:120A5639
Manufacturer :191008
EAN:4052568078997
ESV-100-SU Vacuum suction cup

Technical specifications

Materialpur (cup)
Diameter100 mm
Shaperound
See all Specifications

Documents

Product details : FESTO 191008 SUCTION CUP WITHOUT CONNECTOR ESV-100-SU


Vacuum Suction cup ESV-100-SU Wearing part, easily replaceable Min. workpiece radius=460 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x45x110 mm
Logistic Weight103,07 g
Materialpur (cup)
Diameter100 mm
Shaperound
Typesuction cup
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
  • Delivery usually within ( 2 ) days