PIAB 0110336 S.B20S50.G18MMM5FC.00, SUCTION CUP B20.20.02CD


Suction Cup

References
piab:0110336
rubix:267A9964
brand logo
brand logo
Technical specifications
MaterialSilicone (SIL)
Diameter22.2 mm
ShapeRound
See all Specifications

Product details : PIAB 0110336 S.B20S50.G18MMM5FC.00, SUCTION CUP B20.20.02CD


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Technical specifications


Attributes
MaterialSilicone (SIL)
Diameter22.2 mm
ShapeRound
TypeSuction Cup
Metrical Diameter22.2 mm
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
  • Usually arrives within 14 working days