References
SMC:ZP06BU
Rubix:120A2393
EAN:3618036479317

Documents
Product details : SMC ZP06BU VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mmShapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø6
Material: U (Urethane Rubber)
Lock Ring: Lock Ring
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø6
Material: U (Urethane Rubber)
Lock Ring: Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x13x9 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | urethane rubber |
| Diameter | 6 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Delivery usually within ( 4 ) days